Add More Items
View All Quick Selects
Below you can add an image for '108355A LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Total Availability: In Stock
Check local availability
Book Price
$3,236.67
Per 100
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
$31.09
Each
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
Total Availability:
Total Availability: Out of Stock
$24.54
This item is no longer available. Click to view alternate items.
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$29.63
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$85.38
In-Sure Lever Conn, 5-Port, 125/JR
$131.21
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$823.28
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
Total Availability: Available from manufacturer.
$1,065.66
Klein SL14355 1/4" SL Power Drivers
$16.05
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$80.20
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W Inc Dimmer P/P White|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|Lutron Electric D 600P WH|Lutron Electric D600PWH|Lutron Electric D-600P-WH|Lutron Electronics D 600P WH|Lutron Electronics D600PWH|Lutron Electronics D-600P-WH
$9.94
The Polaris IPLD350-5 Multi-Tap Dual-Sided Entry Black Connector Features 5 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$111.71
Eaton Occupancy Sensor Switch, Dual Tech Motion, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
$124.02
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire LD, Maint Close, Almond, Inc MLV Elv FLR Halo CFL Led Elec MTR LDS, 1-Pole, 3WAY, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V) 1200W (FLR @120V) 2200W (FLR @277V) 729362
$43.81
Klein SL316355 3/16" SL Drivers 3-1
$15.43
20
Popularity
Default